Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 40PK

  • Mfr # 710944-40

  • Zoro # G006328020


product price:  $1,611.99
/pk 40, $40.30/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
1"-8
Material
Alloy Steel
Finish
Black Oxide
Point Type
1/2 Dog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710944-40
Zoro #
G006328020
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Overall Length
5 in

Details

System of Measurement
Inch
Drive Type
Square
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
1/2 Dog

Description

Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened,Full Thread,40PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.