Square Head Set Screw, Dog - Half, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK

  • Mfr # 208389-100

  • Zoro # G306307909


product price:  $218.99
/pk 100, $2.19/ea
Free Shipping & Returns

Key Features

Square Drive
System of Measurement
Inch
Thread Size
3/8"-16
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
208389-100
Zoro #
G306307909
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Overall Length
1 in

Details

System of Measurement
Inch
Drive Type
Square
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Square Head Set Screw, Dog - Half, 3/8-16x1", Alloy Steel Case Hardened,Full Thread,100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products