Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 14 mm Lg, 6.5 mm Ht, 3000 PK

  • Mfr # 130048

  • Zoro # G906354174


product price:  $906.99
/pk 3000, $0.30/ea
Free Shipping & Returns

Key Features

Thread Size
M8-1.25
Base Shape
Square
Material
Steel
Finish
Plain
Base Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130048
Zoro #
G906354174
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Base Width
14 mm
Base Length
14 mm
Base Height
6.5 mm

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Plain
Number of Weld Projections
4
System of Measurement
Metric
Nut Style
Square Weld Nut
Standards
DIN 928

Description

M8-1.25 Square Weld Nuts/4 Projections/Steel/Plain/DIN928 , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.