
Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 1000 PK
Mfr # 100802RFN
Zoro # G306367675
product price: $1,502.99
/pk 1000, $1.50/ea
Free Shipping & Returns
Key Features
Thread Size
#2-56
Body Length
1/2 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100802RFN
Zoro #
G306367675
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#2-56
Body Length
1/2 in
Outside Diameter
3/16 in
Outside Dia.
3/16"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Female #2-56 x 3/16 x 1/2 , Nylon , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.