
Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD, 500 PK
Mfr # 141608RMBN
Zoro # G906367693
product price:Â $969.99
/pk 500, $1.94/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Body Length
1 in
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
141608RMBN
Zoro #
G906367693
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Body Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Male
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Inch
Description
Standoff Round - Male #8-32 x 1/4 x 1 , Brass , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.