Structural Rivets, Dome Head Head, 1/4" Dia., 0.413" L, Aluminum Body, 2000 PK

  • Mfr # 740232

  • Zoro # G806370069


product price: $4,093.99
/pk 2000, $2.05/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
Rivet Dia.
1/4"
Rivet Length
0.413"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740232
Zoro #
G806370069
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
1/4"
Rivet Length
0.413"
Hole Size
1/4"

Details

Item
Structural Rivets
Rivet Head Style
Dome Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch

Description

1/4" x .11"-.19" Dome Head Structural Rivets/Water Resistant/Aluminum , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.