Structural Rivets, Protruding Head Head, 1/4" Dia., 0.560" L, Aluminum Body, 2000 PK

  • Mfr # 144175

  • Zoro # G806369988


product price:  $2,158.99
/pk 2000, $1.08/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Protruding Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
144175
Zoro #
G806369988
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
1/4"
Rivet Length
0.560"
Hole Size
1/4"

Details

Item
Structural Rivets
Rivet Head Style
Protruding Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Color
Silver

Description

1/4 x 0.080 - 0.375 Protruding Head Structural Rivets/Aluminum/Aluminum , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products