Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Aluminum Body, 1800 PK

  • Mfr # 357368

  • Zoro # G206369991


product price:  $2,206.99
/pk 1800, $1.23/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Protruding Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Hole Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357368
Zoro #
G206369991
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
1/4"
Rivet Length
0.810"
Hole Size
1/4"

Details

Item
Structural Rivets
Rivet Head Style
Protruding Head
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Color
Silver

Description

1/4 x 0.350 - 0.625 Protruding Head Structural Rivets/Aluminum/Aluminum , 1800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products