Shop NEWPORT FASTENERS

T-Nut, 3 Prongs, #10-32, 18-8 Stainless Steel, 9/32 in Barrel Ht, 4000 PK

  • Mfr # 814599-BR-4000

  • Zoro # G906368102


product price:  $2,676.99
/pk 4000, $0.67/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
#10-32
Material
18-8 Stainless Steel
Barrel Height
9/32 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
814599-BR-4000
Zoro #
G906368102
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32
Barrel Height
9/32 in

Details

Item
T-Nut
Prongs
3
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand

Description

#10-32 x 9/32", 3 Prong Tee Nuts/18-8 Stainless Steel , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.