Shop NEWPORT FASTENERS
See all product information
Create Account
T-Nut, 4 Prongs, 1/4"-20, 18-8 Stainless Steel, 7/16 in Barrel Ht, 1000 PK
- Mfr # 861304
- Zoro # G906368126
product price:Â
$
1,965.99
/pk of 1000, $1.97/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Barrel Height
7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 861304
- Zoro #
- G906368126
- UPC #
- -
- Country of Origin
- Unknown
- Item
- T-Nut
- Prongs
- 4
- Material
- 18-8 Stainless Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1/4"-20
- Barrel Height
- 7/16 in
Description
1/4-20 X 7/16" 4 Prong Tee Nuts/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.