Shop NEWPORT FASTENERS
See all product information
Create Account
T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 5/16 in Barrel Ht, 4000 PK
- Mfr # 984485-BR-4000
- Zoro # G406368060
product price:Â
$
444.99
/pk of 4000, $0.11/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Barrel Height
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 984485-BR-4000
- Zoro #
- G406368060
- UPC #
- -
- Country of Origin
- Unknown
- Item
- T-Nut
- Prongs
- 4
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1/4"-20
- Barrel Height
- 5/16 in
Description
1/4"-20 x 5/16" 4 Prong Tee Nuts/Steel/Zinc Plated , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.