
Shop NEWPORT FASTENERS
See all product information
T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 3/8 in Barrel Ht, 3000 PK
Mfr # 967251-BR-3000
Zoro # G806368066
product price:Â $541.99
/pk 3000, $0.18/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Barrel Height
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
967251-BR-3000
Zoro #
G806368066
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Barrel Height
3/8 in
Details
Item
T-Nut
Prongs
4
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Description
5/16"-18 x 3/8" 4 Prong Tee Nuts/Steel/Zinc Plated , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.