Shop NEWPORT FASTENERS
See all product information
Create Account
Tab Weld Nut, 1/4"-20, Steel, 0.453 in Wd, 1.015 in Lg, 0.098 in Ht, 1000 PK
- Mfr # 877185
- Zoro # G406354148
product price:Â
$
431.99
/pk of 1000, $0.43/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.453 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 877185
- Zoro #
- G406354148
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Weld Nut
- Base Shape
- Tab
- Material
- Steel
- Finish
- Plain
- Hole Location
- Center
- Number of Weld Projections
- 0
- System of Measurement
- Inch
- Nut Style
- Tab Weld Nut
Dimensions
- Thread Size
- 1/4"-20
- Base Width
- 0.453 in
- Base Length
- 1.015 in
- Base Height
- 0.098 in
- Collar Height
- 0.042 in
- Collar Diameter
- 0.307 in
Description
1/4-20 Center Hole Tab Weld Nuts/No Projections/Thin Weld Area/Steel/Plain , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.