Thread Cutting Screw, #10-24 x 1 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK

  • Mfr # 505697

  • Zoro # G006355217


product price:  $756.99
/pk 5000, $0.15/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
1 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505697
Zoro #
G006355217
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-24
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3-2013
Materials for Use With
Steel, Alloy Steel, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 1

Description

10-24 x 1" Type 1 Thread Cutting Screws/Phillips/Pan Head/Steel/Black Oxide , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products