Thread Cutting Screw, #10-24 x 1 in, Black Oxide Steel Truss Head Phillips Drive, 5000 PK

  • Mfr # 199643

  • Zoro # G306357737


product price:  $877.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Truss Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J933
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
199643
Zoro #
G306357737
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-24
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3, SAE J933
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

10-24 x 1" Type F Thread Cutting Screws/Phillips/Truss Head/Steel/Black Oxide , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products