Thread Cutting Screw, #10-24 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK
- Mfr # 473626
- Zoro # G306355030
product price:Â
$
945.99
/pk of 5000, $0.19/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473626
- Zoro #
- G306355030
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 3/4 in
- Drive Size
- #2
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Black Oxide
- Standards
- ASME B18.6.3-2013
- Materials for Use With
- Cast Iron, Zinc, Aliminum, Plastic
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type 23
Description
10-24 x 3/4" Type 23 Thread Cutting Screws/Phillips/Pan Head/Steel/Black Oxide , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.