Shop NEWPORT FASTENERS
See all product information
Create Account
Thread Cutting Screw, #10-24 x 3/8 in, Black Zinc Plated Steel Truss Head Phillips Drive, 9000 PK
- Mfr # 841451
- Zoro # G306359359
product price:Â
$
1,237.99
/pk of 9000, $0.14/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Material
Steel
Finish
Black Zinc Plated
Standards
ASME B18.6.3, SAE J933
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 841451
- Zoro #
- G306359359
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Black Zinc Plated
- Standards
- ASME B18.6.3, SAE J933
- Materials for Use With
- Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type F
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 3/8 in
Description
10-24 x 3/8" Type F Thread Cutting Screws/Phillips/Truss Head/Steel/Black Zinc , 9000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.