Thread Cutting Screw, #10-32 x 1 in, Stainless Steel Hex Head Hex Drive, 2500 PK

  • Mfr # 230797

  • Zoro # G006357433


product price:  $1,941.99
/pk 2500, $0.78/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Fastener Length
1 in
Drive Size
5/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
230797
Zoro #
G006357433
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-32
Fastener Length
1 in
Drive Size
5/16 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2010
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

10-32 x 1" Type F Thread Cutting Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products