Thread Cutting Screw, #10-32 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 5000 PK

  • Mfr # 523712

  • Zoro # G306358987


product price:  $1,321.99
/pk 5000, $0.26/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Drive Size
T25
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
523712
Zoro #
G306358987
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-32
Fastener Length
1 in
Drive Size
T25

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

10-32 x 1" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.