Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 6000 PK

  • Mfr # 844738

  • Zoro # G306363318


product price:  $1,346.99
/pk 6000, $0.22/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#10
Fastener Length
1 in
Drive Size
1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
844738
Zoro #
G306363318
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Materials for Use With
Plastic, Nylon, Wood
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

#10 x 1" High Low Style Self Tapping Screws/Unslotted/Hex Washer Head/Steel/Zinc , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products