
Thread Cutting Screw, #12-24 x 1/2 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK
Mfr # 282286
Zoro # G606355310
product price:Â $1,103.99
/pk 5000, $0.22/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#12-24
Drive Size
#3
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
282286
Zoro #
G606355310
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12-24
Fastener Length
1/2 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ASME B18.6.3-2013
Materials for Use With
Cast Iron, Zinc, Aliminum, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 23
Description
12-24 x 1/2" Type 23 Thread Cutting Screws/Phillips/Pan Head/Steel/Black Oxide , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.