Shop NEWPORT FASTENERS
See all product information
Create Account
Thread Cutting Screw, #12-24 x 1/2 in, Plain Stainless Steel Hex Head Slotted Drive, 2000 PK
- Mfr # 394314
- Zoro # G306357454
product price:Â
$
1,496.99
/pk of 2000, $0.75/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394314
- Zoro #
- G306357454
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.3
- Materials for Use With
- Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
- Point
- Type F
Dimensions
- Screw Size
- #12-24
- Fastener Length
- 1/2 in
Description
12-24 x 1/2" Type F Thread Cutting Screws/Slotted/Hex Washer Head/410 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.