
Shop NEWPORT FASTENERS
See all product information
Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK
Mfr # 341377
Zoro # G606357857
product price:Â $602.99
/pk 1250, $0.48/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Drive Size
T30
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
341377
Zoro #
G606357857
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"-20
Fastener Length
1-1/2 in
Drive Size
T30
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
1/4-20 x 1 1/2" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Zinc , 1250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.