
Thread Cutting Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK
Mfr # 180866
Zoro # G606360154
product price:Â $463.99
/pk 2000, $0.23/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"
Fastener Length
1-1/4 in
Drive Size
#3
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
180866
Zoro #
G606360154
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"
Fastener Length
1-1/4 in
Drive Size
#3
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3
Materials for Use With
Plastic, Nylon, Wood
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
1/4" x 1 1/4" High Low Style Self Tapping Screws/Phillips/Flat Head/Steel/Zinc , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.