
Thread Cutting Screw, #14 x 3/4 in, Black Oxide Steel Hex Head Hex Drive, 3000 PK
Mfr # 445947
Zoro # G606362028
product price:Â $676.99
/pk 3000, $0.23/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#14
Drive Size
3/8 in
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
445947
Zoro #
G606362028
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
3/4 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Black Oxide
Standards
ANSI B18.6.4
Materials for Use With
Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
#14 x 3/4" Type B Self-Tapping Screws/Unslotted/Hex Washer Head/Steel/Black Oxide , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.