
Thread Cutting Screw, #4 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 875184
Zoro # G106363402
product price: $464.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #4
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 875184 | Zoro # | G106363402 |
| UPC # | - | Country of Origin | Unknown |
| MFR # | 875184 | ||
| Zoro # | G106363402 | ||
| UPC # | - | ||
| Country of Origin | Unknown |
Dimensions
| Screw Size | #4 | Fastener Length | 1/2 in |
| Screw Size | #4 | ||
| Fastener Length | 1/2 in |
Details
| System of Measurement | Inch | Head Type | Flat |
| Drive | Phillips | Tip Type | Blunt |
| Material | Steel | Finish | Zinc Plated |
| Standards | ANSI B18.6.4 | Materials for Use With | Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood |
| Thread Style | Fully Threaded | Item | Thread Cutting Screw |
| System of Measurement | Inch | ||
| Head Type | Flat | ||
| Drive | Phillips | ||
| Tip Type | Blunt | ||
| Material | Steel | ||
| Finish | Zinc Plated | ||
| Standards | ANSI B18.6.4 | ||
| Materials for Use With | Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood | ||
| Thread Style | Fully Threaded | ||
| Item | Thread Cutting Screw |
Description
#4 x 1/2" Type B Self-Tapping Screws/Phillips/Flat Undercut Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.