This item is Discontinued.

Newport Fasteners Thread Cutting Screw, #5 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK 195018

This item is Discontinued.

Newport Fasteners

Thread Cutting Screw, #5 x 5/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (Discontinued)

Mfr # 195018
Zoro # G406355374
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
195018
Zoro #
G406355374
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#5
Fastener Length
5/16 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25

Description

#5 x 5/16" Type 25 Thread Cutting Screws/Phillips/Pan Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.