
Shop NEWPORT FASTENERS
See all product information
Thread Cutting Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK
Mfr # 157882
Zoro # G606357918
product price:Â $556.99
/pk 500, $1.11/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Drilling Tip
System of Measurement
Inch
Screw Size
5/16"-18
Fastener Length
1-1/2 in
Drive Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
157882
Zoro #
G606357918
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16"-18
Fastener Length
1-1/2 in
Drive Size
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Steel, Alloy Steel, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 1
Description
5/16-18 x 1 1/2" Type 1 Thread Cutting Screws/Slotted/Hex Washer Head/Steel/Zinc , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.