Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Phillips Drive, 350 PK

  • Mfr # 709174

  • Zoro # G606359196


product price:  $673.99
/pk 350, $1.93/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Drive Size
#4
Material
Stainless Steel
Standards
ASME B18.6.4-1998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
709174
Zoro #
G606359196
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"-18
Fastener Length
2-1/4 in
Drive Size
#4

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.4-1998
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F

Description

5/16-18 x 2 1/4" Type F Thread Cutting Screws/Phillips/Flat Head/18-8 Stainless Steel , 350PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.