Thread Cutting Screw, 5/16" x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK

  • Mfr # 503435

  • Zoro # G606361649


product price:  $1,286.99
/pk 2000, $0.64/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
1/2 in
Drive Size
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503435
Zoro #
G606361649
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"
Fastener Length
1/2 in
Drive Size
1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

5/16" x 1/2" Type B Self-Tapping Screws/Unslotted/Hex Washer Head/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.