Thread Cutting Screw, #6 x 1/2 in, Stainless Steel Hex Head Slotted Drive, 2000 PK

  • Mfr # 979968

  • Zoro # G606359486


product price:  $467.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
1/4 in
Material
Stainless Steel
Standards
ASME B18.6.3-2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979968
Zoro #
G606359486
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2010
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25

Description

#6 x 1/2" Type 25 Thread Cutting Screws/Slotted/Hex Washer Head/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products