Thread Cutting Screw, #6 x 3/8 in, Stainless Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 162278

  • Zoro # G606360123


product price:  $1,999.99
/pk 10000, $0.20/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Stainless Steel
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162278
Zoro #
G606360123
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
3/8 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3
Materials for Use With
Plastic, Nylon, Wood
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

#6 x 3/8" High Low Style Self Tapping Screws/Phillips/Flat Head/410 Stainless Steel , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products