Thread Cutting Screw, #6 x 5/16 in, 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK

  • Mfr # 763850

  • Zoro # G606362189


product price:  $1,142.99
/pk 5000, $0.23/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6
Material
18-8 Stainless Steel
Standards
ANSI B18.6.4
Materials for Use With
Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
763850
Zoro #
G606362189
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#6
Fastener Length
5/16 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ANSI B18.6.4
Materials for Use With
Thin Metal, Non Ferrous Castings, Plastics, Resin-Filled Plywood
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

#6 x 5/16" Type B Self-Tapping Screws/Phillips/Flat Undercut Head/18-8 Stainless Steel , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products