Thread Cutting Screw, #8-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 6000 PK

  • Mfr # 568223-6000

  • Zoro # G306359182


product price:  $340.99
/pk 6000, $0.06/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568223-6000
Zoro #
G306359182
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#8-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Item
Thread Cutting Screw
Point
Type F

Description

#8-32 x 1" Type F Thread Cutting Screws/Pan Head/Phillips/Steel/Zinc Plating , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.