
Thread Cutting Screw, #8-32 x 1/4 in, Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 621941
Zoro # G606359059
product price:Â $452.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Drive Size
1/4 in
Material
Stainless Steel
Standards
ASME B18.6.3-2010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621941
Zoro #
G606359059
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8-32
Fastener Length
1/4 in
Drive Size
1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.3-2010
Materials for Use With
Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type F
Description
8-32 x 1/4" Type F Thread Cutting Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.