
Thread Cutting Screw, #8-32 x 3/8 in, Plain Steel Pan Head Slotted Drive, 5500 PK
Mfr # 892313-5500
Zoro # G206359114
product price:Â $152.99
/pk 5500, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Fastener Length
3/8 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
892313-5500
Zoro #
G206359114
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Plain
Item
Thread Cutting Screw
Point
Type F
Description
#8-32 x 3/8" Type F Thread Cutting Screws/Pan Head/Slotted/Steel/Zinc Plating , 5500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.