
Thread Cutting Screw, #8 x 1/4 in, Stainless Steel Truss Head Phillips Drive, 5000 PK
Mfr # 490683
Zoro # G106357708
product price:Â $921.99
/pk 5000, $0.18/ea
Free Shipping & Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Standards
ASME B18.6.4-1998
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490683
Zoro #
G106357708
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#8
Fastener Length
1/4 in
Drive Size
#2
Details
System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Blunt
Material
Stainless Steel
Standards
ASME B18.6.4-1998
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type 25
Description
#8 x 1/4" Type 25 Thread Cutting Screws/Phillips/Truss Head/18-8 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.