This item is Discontinued.

Newport Fasteners Thread Forming Screw, #0 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK 860302

This item is Discontinued.

Newport Fasteners

Thread Forming Screw, #0 x 1/4 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (Discontinued)

Mfr # 860302
Zoro # G506366027
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
860302
Zoro #
G506366027
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#0
Fastener Length
1/4 in
Drive Size
T5

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

#0 x 1/4" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Pan Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.