
Thread Forming Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK
Mfr # 322177
Zoro # G606357253
product price:Â $1,164.99
/pk 2000, $0.58/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
18-8 Stainless Steel
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
322177
Zoro #
G606357253
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#12-24
Fastener Length
1/2 in
Drive Size
5/16 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
12-24x1/2" Full Trilobe Thread Forming Screws/Unslotted/Hex Washer Head/18-8 Stainless Steel,2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.