Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK

  • Mfr # 421335

  • Zoro # G606357406


product price:  $684.99
/pk 1500, $0.46/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
1-1/2 in
Drive Size
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
421335
Zoro #
G606357406
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4"-20
Fastener Length
1-1/2 in
Drive Size
3/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

1/4-20 x 1 1/2" Full Trilobe Thread Forming Screws/Slotted/Hex Washer Head/Steel/Zinc , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products