
Thread Forming Screw, 1/4"-20 x 5/8 in, Plain Stainless Steel Hex Head Hex Drive, 1000 PK
Mfr # 352932
Zoro # G606357178
product price:Â $732.99
/pk 1000, $0.73/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Drive Size
3/8 in
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3-2010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
352932
Zoro #
G606357178
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
1/4"-20
Fastener Length
5/8 in
Drive Size
3/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
1/4-20x5/8" Full Trilobe Thread Forming Screws/Unslotted/Hex Washer Head/410 Stainless Steel,1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.