Thread Forming Screw, 1/4" x 1/2 in, 18-8 Stainless Steel Hex Head Hex Drive, 2000 PK
- Mfr # 861205
- Zoro # G006358973
product price:Â
$
1,651.99
/pk of 2000, $0.83/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Drive Size
3/8 in
Material
18-8 Stainless Steel
Standards
ASME B18.6.3-2010
Materials for Use With
Thermoplastics, Resins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 861205
- Zoro #
- G006358973
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1/2 in
- Drive Size
- 3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Tip Type
- Blunt
- Material
- 18-8 Stainless Steel
- Standards
- ASME B18.6.3-2010
- Materials for Use With
- Thermoplastics, Resins
- Item
- Thread Forming Screw
Description
1/4"x1/2" Thread Forming Screws 48-2 Trilobe/Unslotted/Hex Washer Head/18-8 Stainless Steel , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.