Thread Forming Screw, 1/4" x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK

  • Mfr # 799438

  • Zoro # G006358867


product price:  $544.99
/pk 1000, $0.54/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"
Drive Size
#3
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
799438
Zoro #
G006358867
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
1/4"
Fastener Length
2 in
Drive Size
#3

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2013
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

1/4" x 2" Thread Forming Screws 48-2 Trilobe/Phillips/Pan Head/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.