Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Screw, #10-32 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 3000 PK

  • Mfr # 879577

  • Zoro # G606364657


product price: $1,148.99
/pk 3000, $0.38/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Drive Size
#2
Material
18-8 Stainless Steel
Standards
ASME B18.6.4-1998
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
879577
Zoro #
G606364657
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10-32
Fastener Length
1/2 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
ASME B18.6.4-1998
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

10-32x1/2" Full TrilobeForming Screws/Phillips/Flat Undercut Head/18-8 Stainless Steel,3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products