Thread Forming Screw, M6-1.00 x 12 mm, 18-8 Stainless Steel Hex Head Hex Drive, 1500 PK

  • Mfr # 762766

  • Zoro # G106364560


product price:  $864.99
/pk 1500, $0.58/ea
Free Shipping & Returns

Key Features

Hex Head
Blunt Tip
System of Measurement
Metric
Drive Size
10 mm
Material
18-8 Stainless Steel
Standards
DIN 7500D
Materials for Use With
Aluminum, Non-Ferrous Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762766
Zoro #
G106364560
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
M6-1.00
Fastener Length
12 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Standards
DIN 7500D
Materials for Use With
Aluminum, Non-Ferrous Materials
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

M6-1.0x12mm Full TrilobeForming Screws/Unslt/Hex Washer Hd/18-8 St. Steel/DIN7500D/DIN7500D,1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products