
Thread Forming Screw, #4-40 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 301922
Zoro # G606357352
product price:Â $431.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#4-40
Fastener Length
3/8 in
Drive Size
#1
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
301922
Zoro #
G606357352
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#4-40
Fastener Length
3/8 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.4-1998
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
4-40 x 3/8" Full Trilobe Thread Forming Screws/Phillips/Flat Undercut Head/Steel/Zinc , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.