Thread Forming Screw, #4 x 1/2 in, Black Oxide 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK

  • Mfr # 938184

  • Zoro # G606366064


product price:  $1,085.99
/pk 5000, $0.22/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Drive Size
T10
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3-2013
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
938184
Zoro #
G606366064
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Drive Size
T10

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
ASME B18.6.3-2013
Materials for Use With
Thermoplastics, Resins
Item
Thread Forming Screw

Description

#4x1/2"Forming Screws 48-2 Trilobe/Six-Lobe /Pan Head/18-8 Stainless Steel/Black Oxide,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.