Thread Forming Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK

  • Mfr # 101983

  • Zoro # G606357321


product price:  $786.99
/pk 10000, $0.08/ea
Free Shipping & Returns

Key Features

Flat Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#4
Drive Size
T8
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101983
Zoro #
G606357321
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#4
Fastener Length
5/8 in
Drive Size
T8

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Thermoplastics, Resins
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

#4 x 5/8" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Flat Head/Steel/Zinc , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.