
Shop NEWPORT FASTENERS
See all product information
Thread Forming Screw, 5/16"-18 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 1750 PK
Mfr # 581281
Zoro # G606358380
product price:Â $1,647.99
/pk 1750, $0.94/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
5/16"-18
Fastener Length
5/8 in
Drive Size
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
581281
Zoro #
G606358380
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
5/16"-18
Fastener Length
5/8 in
Drive Size
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3-2010
Materials for Use With
Dutile and Punch Extruded Metals
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
5/16-18 x 5/8" Full Trilobe Thread Forming Screws/Slotted/Hex Washer Head/Steel/Zinc , 1750PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.