Thread Forming Screw, 5/16" x 1-1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1000 PK

  • Mfr # 878895

  • Zoro # G106358859


product price:  $1,220.99
/pk 1000, $1.22/ea
Free Shipping & Returns

Key Features

Hex Head
External Hex Drive
System of Measurement
Inch
Screw Size
5/16"
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
878895
Zoro #
G106358859
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
5/16"
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Item
Thread Forming Screw

Description

5/16" x 1 1/2" Thread Forming Screws 48-2 Trilobe/Unslotted/Hex Washer Head/Steel/Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.